Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dolce Vita Cutlery Set - 4 Pieces - Black Gold

  • Mfr # 106422004PON

  • Zoro # G721846304


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Gold
Dishwasher Safe
Yes
Color
Gray
Material
18/10 Stainless Steel
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106422004PON
Zoro #
G721846304
UPC #
786552216433
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Finish
Black Gold
Dishwasher Safe
Yes
Color
Gray
Material
18/10 Stainless Steel
Item
Flatware Set
Includes
4 Pieces: 1 Table Fork, 1 Table Knife, 1 Table Spoon, 1 Tea Spoon
Assembly Required
No Assembly

Description

Introducing the Dolce Vita Collection of flatware - a symphony of Italian craftsmanship and timeless elegance. Expertly handcrafted in Italy from premium 18/10 stainless steel, each piece boasts an impressive 4.0mm thickness for enduring durability and ergonomic comfort. With knives featuring double serration for lasting sharpness, and the convenience of dishwasher-safe design, this collection harmoniously blends sophistication with practicality, perfect for enhancing your dining experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.