
Dolce Vita Pewter Bronze Cake Server
Mfr # 10641116PB
Zoro # G621846541
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Utensil Length
9.49 in
Includes
1 piece: Cake Server
Service Size
Service for 1
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10641116PB
Zoro #
G621846541
UPC #
700953315366
Country of Origin
Italy
Dimensions
Utensil Length
9.49 in
Service Size
Service for 1
Details
Dishwasher Safe
Yes
Includes
1 piece: Cake Server
Assembly Required
No Assembly
Finish
Pewter Bronze
Color
Brown
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Item
Cake Server
Description
Mepra re-interpreted the Neo-Baroque style to create a collection of elegant and refined, yet modern and balanced shapes in the Dolce Vita Vintage Collection. The pewter finishings add a stylish distressed and elegant look to each piece that will surely enhance your table. Experience the artistry of Italian craftsmanship with our flatware collection, expertly crafted from premium 18/10 stainless steel. With an impressive 4.0mm thickness, each piece combines durability with ergonomic design for a comfortable grip. The knives, featuring double serration for lasting sharpness, perfectly balance practicality and elegance, and the dishwasher-safe quality ensures effortless maintenance. Elevate your dining moments with this impeccable blend of quality and style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.