Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dolce Vita Pewter Flatware Set - 67 Pieces - Pewter

  • Mfr # 106622067

  • Zoro # G421846192


product price: $1,910.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 12
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106622067
Zoro #
G421846192
UPC #
786552383272
Country of Origin
Italy

Dimensions

Service Size
Service for 12

Details

Dishwasher Safe
Yes
Item
Flatware Set
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Color
Grey
Finish
Pewter

Description

Explore the charm of "Dolce Vita" with our exclusive cutlery set, bringing a touch of sophistication and grace to your table. The "Dolce Vita" cutlery embodies timeless elegance, enriching every moment at the table with a refined design and delicate details that capture the spirit of the sweet life. With a delicate aesthetic and meticulously crafted design, they feature elegant details at the end of the handle that exude a sophisticated beauty. These distinctive touches add a hint of sweetness and charm, turning every meal into a memorable experience. The name itself evokes the vibrant and relaxed atmosphere of Italian life, where every moment is an opportunity to enjoy the beauty of companionship and good food. With the "Dolce Vita" cutlery on the table, every meal becomes a chance to celebrate the joy of life and timeless elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.