Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Due Black Gold Ladle

  • Mfr # 10861109

  • Zoro # G921846586


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 1
Utensil Length
11.56 in
Finish
Black Gold
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10861109
Zoro #
G921846586
UPC #
799975821825
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Utensil Length
11.56 in

Details

Dishwasher Safe
Yes
Finish
Black Gold
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Assembly Required
No Assembly
Item
Ladle
Includes
1 piece: Ladle
Color
Black

Description

The Due collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The metal undergoes a titanium-based molecular embedding process that makes for dishwasher-safe utensils that won't corrode, oxidize or stain.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.