Zoro Homepage

Due Bronze Cake Knife

  • Mfr # 109044117

  • Zoro # G321846803


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Includes
1 piece: Cake knife
Assembly Required
No Assembly
Color
Brown
Dishwasher Safe
Yes
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109044117
Zoro #
G321846803
UPC #
799975824376
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Overall Length
9.72 in
Overall Depth
9.72 in

Details

Includes
1 piece: Cake knife
Assembly Required
No Assembly
Color
Brown
Item
Cake knife
Dishwasher Safe
Yes
Finish
Bronze
Material
18/10 PVD Coated Stainless Steel, Titanium Coating

Description

The Due collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The metal undergoes a titanium-based molecular embedding process that makes for dishwasher-safe utensils that won't corrode, oxidize or stain.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.