
Due Bronze Cake Server
Mfr # 10901116
Zoro # G421846208
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Utensil Length
9.72 in
Color
Brown
Dishwasher Safe
Yes
Service Size
Service for 1
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10901116
Zoro #
G421846208
UPC #
799975824062
Country of Origin
Italy
Dimensions
Utensil Length
9.72 in
Service Size
Service for 1
Details
Color
Brown
Dishwasher Safe
Yes
Finish
Bronze
Item
Cake Server
Assembly Required
No Assembly
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Includes
1 piece: Cake Server
Description
The Due collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The metal undergoes a titanium-based molecular embedding process that makes for dishwasher-safe utensils that won't corrode, oxidize or stain.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.