
Due Bronze Serving Set - 2 Pcs.
Mfr # 109022110
Zoro # G321846476
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Service Size
Service for 1
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Dishwasher Safe
Yes
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109022110
Zoro #
G321846476
UPC #
724190605233
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Finish
Bronze
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Dishwasher Safe
Yes
Color
Brown
Item
Serving Set
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Assembly Required
No Assembly
Description
The Due collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The metal undergoes a titanium-based molecular embedding process that makes for dishwasher-safe utensils that won't corrode, oxidize or stain.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.