
Due Cake Forks Gift Box Set - 6 Pieces - Ice Gold
Mfr # 108044115
Zoro # G221846828
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Service Size
Service for 1
Finish
Ice Gold
Depth
6 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108044115
Zoro #
G221846828
UPC #
799975820859
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Depth
6 in
Utensil Length
6 in
Details
Dishwasher Safe
Yes
Finish
Ice Gold
Color
Gold
Assembly Required
No Assembly
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Item
Cake Forks Set
Includes
6 Pieces: 6 Cake Forks
Description
The Due collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The metal undergoes a titanium-based molecular embedding process that makes for dishwasher-safe utensils that won't corrode, oxidize or stain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.