
Due Flatware Set - 32 Pieces - Champagne
Mfr # 109222032
Zoro # G221845869
product price: $1,883.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Assembly Required
No Assembly
Finish
Champagne
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109222032
Zoro #
G221845869
UPC #
786552383791
Country of Origin
Italy
Dimensions
Service Size
Service for 6
Details
Color
Yellow
Item
Flatware Set
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Assembly Required
No Assembly
Finish
Champagne
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Description
Explore the sophisticated beauty of our cutlery, characterized by a design with elegant and slender features. These utensils stand out for their slim and refined shape, with a handle that conveys a sense of lightness and sophistication. Crafted with care and precision, our cutlery features a thin yet sturdy handle that not only adds a distinctive style to your table setting but also provides a comfortable and secure grip during use. Their tapered and lightweight shape makes them suitable for any environment and occasion, adding an effortless touch of elegance to your table
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.