Zoro Homepage

Due Flatware Set - 32 Pieces - Ice Champagne

  • Mfr # 104422032IC

  • Zoro # G021846103


product price: $2,105.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Color
Yellow
Service Size
Service for 6
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104422032IC
Zoro #
G021846103
UPC #
786552382749
Country of Origin
Italy

Dimensions

Service Size
Service for 6

Details

Dishwasher Safe
Yes
Color
Yellow
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Item
Flatware Set
Finish
Ice Champagne

Description

Explore the sophisticated beauty of our cutlery, characterized by a design with elegant and slender features. These utensils stand out for their slim and refined shape, with a handle that conveys a sense of lightness and sophistication. Crafted with care and precision, our cutlery features a thin yet sturdy handle that not only adds a distinctive style to your table setting but also provides a comfortable and secure grip during use. Their tapered and lightweight shape makes them suitable for any environment and occasion, adding an effortless touch of elegance to your table

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.