
Due Flatware Set - 43 Pieces - Black Gold
Mfr # 108622043
Zoro # G321846810
product price: $2,656.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 8
Assembly Required
No Assembly
Dishwasher Safe
Yes
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Finish
Black Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108622043
Zoro #
G321846810
UPC #
786552383593
Country of Origin
Italy
Dimensions
Service Size
Service for 8
Details
Item
Flatware Set
Assembly Required
No Assembly
Dishwasher Safe
Yes
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Finish
Black Gold
Color
Black
Material
18/10 Stainless Steel
Description
Explore the sophisticated beauty of our cutlery, characterized by a design with elegant and slender features. These utensils stand out for their slim and refined shape, with a handle that conveys a sense of lightness and sophistication. Crafted with care and precision, our cutlery features a thin yet sturdy handle that not only adds a distinctive style to your table setting but also provides a comfortable and secure grip during use. Their tapered and lightweight shape makes them suitable for any environment and occasion, adding an effortless touch of elegance to your table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.