Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Due Flatware Set - 67 Pieces - Ice Black Gold

  • Mfr # 104422067ION

  • Zoro # G021846059


product price: $4,648.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
18/10 Stainless Steel
Finish
Ice Black Gold
Dishwasher Safe
Yes
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104422067ION
Zoro #
G021846059
UPC #
786552382824
Country of Origin
Italy

Dimensions

Service Size
Service for 12

Details

Color
Black
Item
Flatware Set
Material
18/10 Stainless Steel
Finish
Ice Black Gold
Dishwasher Safe
Yes
Assembly Required
No Assembly
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle

Description

Explore the sophisticated beauty of our cutlery, characterized by a design with elegant and slender features. These utensils stand out for their slim and refined shape, with a handle that conveys a sense of lightness and sophistication. Crafted with care and precision, our cutlery features a thin yet sturdy handle that not only adds a distinctive style to your table setting but also provides a comfortable and secure grip during use. Their tapered and lightweight shape makes them suitable for any environment and occasion, adding an effortless touch of elegance to your table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.