Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Due Flatware Set - 67 Pieces - Stainless Steel

  • Mfr # 104422067

  • Zoro # G021845816


product price: $1,919.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Dishwasher Safe
Yes
Service Size
Service for 12
Material
18/10 Stainless Steel
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104422067
Zoro #
G021845816
UPC #
786552382701
Country of Origin
Italy

Dimensions

Service Size
Service for 12

Details

Finish
Stainless Steel
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Item
Flatware Set
Color
Grey
Assembly Required
No Assembly
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle

Description

Explore the sophisticated beauty of our cutlery, characterized by a design with elegant and slender features. These utensils stand out for their slim and refined shape, with a handle that conveys a sense of lightness and sophistication. Crafted with care and precision, our cutlery features a thin yet sturdy handle that not only adds a distinctive style to your table setting but also provides a comfortable and secure grip during use. Their tapered and lightweight shape makes them suitable for any environment and occasion, adding an effortless touch of elegance to your table

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.