Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Due Ice Gold Coffee Spoon Set - 6 Pcs.

  • Mfr # 108044107

  • Zoro # G121846010


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Includes
6 Pieces: 6 Coffee Spoons
Finish
Ice Gold
Assembly Required
No Assembly
Depth
5.3 in
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108044107
Zoro #
G121846010
UPC #
799975820828
Country of Origin
Italy

Dimensions

Depth
5.3 in
Service Size
Service for 1
Utensil Length
5.3 in

Details

Includes
6 Pieces: 6 Coffee Spoons
Finish
Ice Gold
Assembly Required
No Assembly
Item
Coffee spoon Set
Color
Gold
Dishwasher Safe
Yes
Material
18/10 PVD Coated Stainless Steel, Titanium Coating

Description

The Due collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The metal undergoes a titanium-based molecular embedding process that makes for dishwasher-safe utensils that won't corrode, oxidize or stain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.