
Due Ice Gold Gravy Ladle
Mfr # 10801140
Zoro # G121846812
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Finish
Ice Gold
Service Size
Service for 1
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Utensil Length
7.09 in
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10801140
Zoro #
G121846812
UPC #
799975820446
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Utensil Length
7.09 in
Details
Finish
Ice Gold
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Dishwasher Safe
Yes
Item
Gravy ladle
Includes
1 piece: Gravy ladle
Color
Gold
Assembly Required
No Assembly
Description
The Due collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The metal undergoes a titanium-based molecular embedding process that makes for dishwasher-safe utensils that won't corrode, oxidize or stain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.