
Due Ice Rainbow Flatware Set - 20 Pcs.
Mfr # 104422020IA
Zoro # G521845873
product price: $1,560.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly
Service Size
Service for 4
Dishwasher Safe
Yes
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Finish
Ice Rainbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104422020IA
Zoro #
G521845873
UPC #
722020595938
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Assembly Required
No Assembly
Dishwasher Safe
Yes
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Finish
Ice Rainbow
Color
Multicolor
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Item
Cutlery Set
Description
The Due collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The metal undergoes a titanium-based molecular embedding process that makes for dishwasher-safe utensils that won't corrode, oxidize or stain.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.