Zoro Homepage

Due Ice Salad Serving Set - 2 Pcs.

  • Mfr # 104522122

  • Zoro # G821845825


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 1
Material
18/10 Stainless Steel
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104522122
Zoro #
G821845825
UPC #
722020604050
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Item
Salad Serving Set
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
Color
Silver
Assembly Required
No Assembly
Finish
Ice Silver

Description

The Due collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The metal undergoes a titanium-based molecular embedding process that makes for dishwasher-safe utensils that won't corrode, oxidize or stain.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.