Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Due Ice Serving Set - 2 Pcs.

  • Mfr # 104522110

  • Zoro # G921845930


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Assembly Required
No Assembly
Finish
Ice Silver
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104522110
Zoro #
G921845930
UPC #
724190604847
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Item
Serving Set
Assembly Required
No Assembly
Finish
Ice Silver
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Dishwasher Safe
Yes
Color
Silver
Material
18/10 Stainless Steel

Description

The Due collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The metal undergoes a titanium-based molecular embedding process that makes for dishwasher-safe utensils that won't corrode, oxidize or stain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.