Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Due Serving Set - 3 Pieces - Stainless Steel

  • Mfr # 104422003

  • Zoro # G321845837


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly
Service Size
Service for 1
Color
Silver
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104422003
Zoro #
G321845837
UPC #
799975795010
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Assembly Required
No Assembly
Color
Silver
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Item
Serving Set
Finish
Silver
Includes
3 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Ladle

Description

The Due collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. They're quite practical, too. The metal undergoes a titanium-based molecular embedding process that makes for dishwasher-safe utensils that won't corrode, oxidize or stain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.