Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Energia Flatware Set - 20 Pieces - Stainless Steel

  • Mfr # 103622020

  • Zoro # G121846676


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
18/10 Stainless Steel
Finish
Silver
Color
Silver
Dishwasher Safe
Yes
Service Size
Service for 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103622020
Zoro #
G121846676
UPC #
799975793313
Country of Origin
Viet Nam

Dimensions

Service Size
Service for 4

Details

Material
18/10 Stainless Steel
Finish
Silver
Item
Flatware Set
Color
Silver
Dishwasher Safe
Yes
Assembly Required
No Assembly
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons

Description

The Energia collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Experience the epitome of culinary refinement with our meticulously crafted flatware. Expertly fashioned from the finest 18/10 stainless steel, each piece boasts a robust 3.0mm thickness, ensuring unmatched durability and ergonomic comfort. The knives, graced with double serration for enduring sharpness, epitomize both sophistication and utility, while the dishwasher-safe design simplifies maintenance. All this, handcrafted with pride in Italy, enhances your dining experience to the utmost level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.