
Energia Flatware Set - 24 Pieces - Stainless Steel
Mfr # 103622024
Zoro # G721845970
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Assembly Required
No Assembly
Service Size
Service for 4
Finish
Silver
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103622024
Zoro #
G721845970
UPC #
799975793337
Country of Origin
Viet Nam
Dimensions
Service Size
Service for 4
Details
Dishwasher Safe
Yes
Assembly Required
No Assembly
Finish
Silver
Item
Flatware Set
Color
Silver
Includes
24 Pieces: 6 Table Forks, 6 Table Spoons, 6 Table Knives, 6 Coffee Spoons
Material
18/10 Stainless Steel
Description
The Energia collection by Mepra is flatware that exudes luxury as a lifestyle. Its cool, minimal, sexy style is inspired by influential designers like Angelo Mangiarotti and exalted through generations of tradition, technique and superb materials. Experience the epitome of culinary refinement with our meticulously crafted flatware. Expertly fashioned from the finest 18/10 stainless steel, each piece boasts a robust 3.0mm thickness, ensuring unmatched durability and ergonomic comfort. The knives, graced with double serration for enduring sharpness, epitomize both sophistication and utility, while the dishwasher-safe design simplifies maintenance. All this, handcrafted with pride in Italy, enhances your dining experience to the utmost level.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.