Zoro Homepage

Epoque Cake Server - Mirror

  • Mfr # 10681116

  • Zoro # G821846426


product price: $67.99
/ea

Key Features

Includes
1 piece: Cake Server
Assembly Required
No Assembly
Finish
Silver
Color
Silver
Utensil Length
9.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10681116
Zoro #
G821846426
UPC #
799975785639
Country of Origin
Italy

Dimensions

Utensil Length
9.57 in
Service Size
Service for 1

Details

Includes
1 piece: Cake Server
Assembly Required
No Assembly
Finish
Silver
Color
Silver
Dishwasher Safe
Yes
Item
Cake Server
Material
18/10 Stainless Steel

Description

Mepra Epoque Flatware will add an air of sophistication to your flatware. This flatware is made of 18/10 stainless steel, which ensures that it is durable. The Hammered Pattern is a reproduction of a hand-made fork hammered by an artisan from the mountains in northern Italy. This Epoque Flatware has an ergonomic handle that is very comfortable to hold. Our flatware is completely dishwasher-safe and resistant to rust, corrosion, fading, tarnishing, and chipping.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.