
Epoque Flatware Set - 20 Pieces - Pewter
Mfr # 106922020
Zoro # G021846394
product price: $555.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Service Size
Service for 4
Material
18/10 Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
106922020
Zoro #
G021846394
UPC #
700953312037
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Dishwasher Safe
Yes
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Material
18/10 Stainless Steel
Color
Silver
Finish
Pewter Silver
Assembly Required
No Assembly
Item
Flatware Set
Description
Mepra Epoque Flatware will add an air of sophistication to your flatware. This flatware is made of 18/10 stainless steel, which ensures that it is durable. The Hammered Pattern is a reproduction of a hand-made fork hammered by an artisan from the mountains in northern Italy. This Epoque Flatware has an ergonomic handle that is very comfortable to hold. Our flatware is completely dishwasher-safe and resistant to rust, corrosion, fading, tarnishing, and chipping.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.