
Epoque Pewter Black Gold Flatware Set - 20 Pcs.
Mfr # 106822020PON
Zoro # G421846628
product price: $1,588.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Assembly Required
No Assembly
Service Size
Service for 4
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Finish
Pewter Black Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106822020PON
Zoro #
G421846628
UPC #
722020596256
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Color
Black
Assembly Required
No Assembly
Item
Cutlery Set
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Finish
Pewter Black Gold
Dishwasher Safe
Yes
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Description
Mepra Epoque Flatware will add an air of sophistication to your flatware. This flatware is made of 18/10 stainless steel, which ensures that it is durable. The Hammered Pattern is a reproduction of a hand-made fork hammered by an artisan from the mountains in northern Italy. This Epoque Flatware has an ergonomic handle that is very comfortable to hold. Our flatware is completely dishwasher-safe and resistant to rust, corrosion, fading, tarnishing, and chipping.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.