Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoque Pewter Cake Server

  • Mfr # 10691116

  • Zoro # G521846511


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 1
Color
Silver
Utensil Length
9.57 in
Includes
1 piece: Cake Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10691116
Zoro #
G521846511
UPC #
799975785646
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Utensil Length
9.57 in

Details

Dishwasher Safe
Yes
Color
Silver
Item
Cake Server
Includes
1 piece: Cake Server
Assembly Required
No Assembly
Finish
Pewter Silver
Material
18/10 Stainless Steel

Description

Mepra Epoque Flatware will add an air of sophistication to your flatware. This flatware is made of 18/10 stainless steel, which ensures that it is durable. The Hammered Pattern is a reproduction of a hand-made fork hammered by an artisan from the mountains in northern Italy. This Epoque Flatware has an ergonomic handle that is very comfortable to hold. Our flatware is completely dishwasher-safe and resistant to rust, corrosion, fading, tarnishing, and chipping.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.