Zoro Homepage

Epoque Pewter Flatware Set - 32 Pieces - Pewter

  • Mfr # 106922032

  • Zoro # G021846318


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 6
Color
Grey
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106922032
Zoro #
G021846318
UPC #
786552383432
Country of Origin
Italy

Dimensions

Service Size
Service for 6

Details

Dishwasher Safe
Yes
Color
Grey
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Material
18/10 Stainless Steel
Finish
Pewter
Assembly Required
No Assembly
Item
Flatware Set

Description

Discover the ethereal charm of our "Epoque" cutlery set, where each piece tells a tale of grace and distinction. Our cutlery is characterized by handles with a particularly tactile appearance, featuring a rough finish reminiscent of styles from bygone eras. The distinctive design of the handles adds an authentic touch of character to your table, transporting you to an era of timeless elegance. Each utensil is a work of art that brings an element of charm and nostalgic beauty to your home environment. With the "Epoque" cutlery adorning your table, every meal becomes an experience of refinement and evocation of a bygone era. Add a touch of class and history to your table setting with our "Epoque" cutlery set, and immerse yourself in an atmosphere of elegance and memories.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.