Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoque Pewter Salad Serving Set - 2 Pcs.

  • Mfr # 106922122

  • Zoro # G021846301


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Color
Silver
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Finish
Pewter Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106922122
Zoro #
G021846301
UPC #
724190605110
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Color
Silver
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
Item
Salad Serving Set
Finish
Pewter Silver
Assembly Required
No Assembly
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon

Description

Mepra Epoque Flatware will add an air of sophistication to your flatware. This flatware is made of 18/10 stainless steel, which ensures that it is durable. The Hammered Pattern is a reproduction of a hand-made fork hammered by an artisan from the mountains in northern Italy. This Epoque Flatware has an ergonomic handle that is very comfortable to hold. Our flatware is completely dishwasher-safe and resistant to rust, corrosion, fading, tarnishing, and chipping.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.