
Epoque Pewter Serving Set - 2 Pcs.
Mfr # 106922110
Zoro # G221846743
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly
Service Size
Service for 1
Finish
Pewter Silver
Dishwasher Safe
Yes
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106922110
Zoro #
G221846743
UPC #
724190605103
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Item
Serving Set
Assembly Required
No Assembly
Finish
Pewter Silver
Dishwasher Safe
Yes
Color
Silver
Material
18/10 Stainless Steel
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Description
Mepra Epoque Flatware will add an air of sophistication to your flatware. This flatware is made of 18/10 stainless steel, which ensures that it is durable. The Hammered Pattern is a reproduction of a hand-made fork hammered by an artisan from the mountains in northern Italy. This Epoque Flatware has an ergonomic handle that is very comfortable to hold. Our flatware is completely dishwasher-safe and resistant to rust, corrosion, fading, tarnishing, and chipping.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.