
Epoque Pewter Serving Set - 7 Pcs.
Mfr # 10692207
Zoro # G921845992
product price: $672.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
18/10 Stainless Steel
Service Size
Service for 1
Dishwasher Safe
Yes
Finish
Pewter Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10692207
Zoro #
G921845992
UPC #
786552224612
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Color
Silver
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Finish
Pewter Silver
Assembly Required
No Assembly
Includes
7 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Salad Serving Spoon, 1 Salad Serving Fork, 1 Cake Server, 1 Ladle, 1 Soup Ladle
Item
Serving Set
Description
Mepra Epoque Flatware will add an air of sophistication to your flatware. This flatware is made of 18/10 stainless steel, which ensures that it is durable. The Hammered Pattern is a reproduction of a hand-made fork hammered by an artisan from the mountains in northern Italy. This Epoque Flatware has an ergonomic handle that is very comfortable to hold. Our flatware is completely dishwasher-safe and resistant to rust, corrosion, fading, tarnishing, and chipping.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.