Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoque Salad Serving Set - 2 Pcs. - Mirror

  • Mfr # 106822122

  • Zoro # G321846001


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Dishwasher Safe
Yes
Assembly Required
No Assembly
Finish
Silver
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106822122
Zoro #
G321846001
UPC #
724190605097
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Color
Silver
Dishwasher Safe
Yes
Assembly Required
No Assembly
Finish
Silver
Material
18/10 Stainless Steel
Item
Salad Serving Set
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon

Description

Mepra Epoque Flatware will add an air of sophistication to your flatware. This flatware is made of 18/10 stainless steel, which ensures that it is durable. The Hammered Pattern is a reproduction of a hand-made fork hammered by an artisan from the mountains in northern Italy. This Epoque Flatware has an ergonomic handle that is very comfortable to hold. Our flatware is completely dishwasher-safe and resistant to rust, corrosion, fading, tarnishing, and chipping.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.