Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoque Serving Set - 2 Pcs. - Mirror

  • Mfr # 106822110

  • Zoro # G221846637


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Color
Silver
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106822110
Zoro #
G221846637
UPC #
724190605080
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Finish
Silver
Color
Silver
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Item
Serving Set
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Assembly Required
No Assembly

Description

Mepra Epoque Flatware will add an air of sophistication to your flatware. This flatware is made of 18/10 stainless steel, which ensures that it is durable. The Hammered Pattern is a reproduction of a hand-made fork hammered by an artisan from the mountains in northern Italy. This Epoque Flatware has an ergonomic handle that is very comfortable to hold. Our flatware is completely dishwasher-safe and resistant to rust, corrosion, fading, tarnishing, and chipping.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.