Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomica Flatware Set with H/H Knives - 5 Pieces - Stainless Steel

  • Mfr # 132228005

  • Zoro # G221847252


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Color
Silver
Assembly Required
No Assembly
Finish
Silver
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132228005
Zoro #
G221847252
UPC #
700953239464
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Color
Silver
Item
Flatware Set
Assembly Required
No Assembly
Finish
Silver
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Dishwasher Safe
Yes
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon

Description

Discover the pinnacle of design and functionality with the Ergonomica Collection of flatware, meticulously crafted by the visionary Angelo Mangiarotti. Adorned with numerous design accolades, this collection is a masterpiece of artistry. Hand-crafted in Italy using premium 18/10 stainless steel, each piece embodies enduring durability, ergonomic excellence, and timeless elegance. The knives, featuring double serration for long-lasting sharpness, combine aesthetic finesse with practicality, and the dishwasher-safe attribute ensures effortless maintenance, truly redefining the art of dining.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.