
Evento Butter Spreader Set - 6 Pcs. - Mirror
Mfr # 100344648
Zoro # G721845819
product price: $57.99
/eaKey Features
Assembly Required
No Assembly
Includes
6 Pieces: 6 Butter Spreaders
Finish
Silver
Dishwasher Safe
Yes
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100344648
Zoro #
G721845819
UPC #
724190608814
Country of Origin
Viet Nam
Dimensions
Depth
4.5 in
Service Size
Service for 6
Utensil Length
4.5 in
Details
Assembly Required
No Assembly
Includes
6 Pieces: 6 Butter Spreaders
Finish
Silver
Dishwasher Safe
Yes
Color
Silver
Item
Butter spreader Set
Material
18/10 Stainless Steel
Description
Introducing the Evento Collection of flatware - a perfect fusion of quality and joyful aesthetics. Crafted with the finest 18/10 stainless steel and a sturdy 3.0mm thickness, each piece embodies durability and ergonomic comfort, all with a touch of fun. The collection ensures practicality with dishwasher-safe convenience, making it an essential addition to your dining experience. Elevate your table setting with these beautiful Italian serving pieces that add both style and a playful spirit to your gatherings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.