
Evento Cake Fork Set - 6 Pcs. - Mirror
Mfr # 100344615
Zoro # G221845906
product price: $57.99
/eaKey Features
Utensil Length
6 in
Finish
Silver
Dishwasher Safe
Yes
Service Size
Service for 6
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100344615
Zoro #
G221845906
UPC #
799975770703
Country of Origin
Viet Nam
Dimensions
Utensil Length
6 in
Service Size
Service for 6
Depth
6 in
Details
Finish
Silver
Dishwasher Safe
Yes
Item
Cake fork Set
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Color
Silver
Includes
6 Pieces: 6 Cake Forks
Description
Introducing the Evento Collection of flatware - a perfect fusion of quality and joyful aesthetics. Crafted with the finest 18/10 stainless steel and a sturdy 3.0mm thickness, each piece embodies durability and ergonomic comfort, all with a touch of fun. The collection ensures practicality with dishwasher-safe convenience, making it an essential addition to your dining experience. Elevate your table setting with these beautiful Italian serving pieces that add both style and a playful spirit to your gatherings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.