
Evento Cake Server - Mirror
Mfr # 100344116
Zoro # G621845926
product price: $53.99
/eaKey Features
Service Size
Service for 1
Dishwasher Safe
Yes
Color
Silver
Assembly Required
No Assembly
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100344116
Zoro #
G621845926
UPC #
700953281326
Country of Origin
Viet Nam
Dimensions
Service Size
Service for 1
Utensil Length
9.8 in
Details
Dishwasher Safe
Yes
Color
Silver
Assembly Required
No Assembly
Finish
Silver
Item
Cake Server
Includes
1 piece: Cake Server
Material
18/10 Stainless Steel
Description
Introducing the Evento Collection of flatware - a perfect fusion of quality and joyful aesthetics. Crafted with the finest 18/10 stainless steel and a sturdy 3.0mm thickness, each piece embodies durability and ergonomic comfort, all with a touch of fun. The collection ensures practicality with dishwasher-safe convenience, making it an essential addition to your dining experience. Elevate your table setting with these beautiful Italian serving pieces that add both style and a playful spirit to your gatherings.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.