Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evento Candy Spoon - Mirror

  • Mfr # 100344143

  • Zoro # G821845962


product price: $53.99
/ea

Key Features

Dishwasher Safe
Yes
Color
Silver
Utensil Length
8.8 in
Service Size
Service for 1
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100344143
Zoro #
G821845962
UPC #
724190608807
Country of Origin
Viet Nam

Dimensions

Utensil Length
8.8 in
Service Size
Service for 1

Details

Dishwasher Safe
Yes
Color
Silver
Item
Candy Spoon
Material
18/10 Stainless Steel
Finish
Silver
Assembly Required
No Assembly
Includes
1 piece: Candy Spoon

Description

Introducing the Evento Collection of flatware - a perfect fusion of quality and joyful aesthetics. Crafted with the finest 18/10 stainless steel and a sturdy 3.0mm thickness, each piece embodies durability and ergonomic comfort, all with a touch of fun. The collection ensures practicality with dishwasher-safe convenience, making it an essential addition to your dining experience. Elevate your table setting with these beautiful Italian serving pieces that add both style and a playful spirit to your gatherings.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.