Zoro Homepage

Evento Espresso Spoon Set - 6 Pcs. - Mirror

  • Mfr # 100344608

  • Zoro # G421845904


product price: $57.99
/ea

Key Features

Service Size
Service for 6
Dishwasher Safe
Yes
Utensil Length
4.1 in
Color
Silver
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100344608
Zoro #
G421845904
UPC #
799975770697
Country of Origin
Viet Nam

Dimensions

Service Size
Service for 6
Utensil Length
4.1 in
Depth
4.1 in

Details

Dishwasher Safe
Yes
Color
Silver
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Includes
6 Pieces: 6 Espresso Spoons
Finish
Silver
Item
Espresso spoon Set

Description

Introducing the Evento Collection of flatware - a perfect fusion of quality and joyful aesthetics. Crafted with the finest 18/10 stainless steel and a sturdy 3.0mm thickness, each piece embodies durability and ergonomic comfort, all with a touch of fun. The collection ensures practicality with dishwasher-safe convenience, making it an essential addition to your dining experience. Elevate your table setting with these beautiful Italian serving pieces that add both style and a playful spirit to your gatherings.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.