Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evento Mini Fork Set - 6 Pcs. - Mirror

  • Mfr # 100344631

  • Zoro # G621845865


product price: $57.99
/ea

Key Features

Service Size
Service for 6
Finish
Silver
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Utensil Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100344631
Zoro #
G621845865
UPC #
700953231604
Country of Origin
Viet Nam

Dimensions

Service Size
Service for 6
Utensil Length
4 in
Depth
4 in

Details

Finish
Silver
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Assembly Required
No Assembly
Color
Silver
Item
Mini Fork Set
Includes
6 Pieces: 6 Mini Forks

Description

Introducing the Evento Collection of flatware - a perfect fusion of quality and joyful aesthetics. Crafted with the finest 18/10 stainless steel and a sturdy 3.0mm thickness, each piece embodies durability and ergonomic comfort, all with a touch of fun. The collection ensures practicality with dishwasher-safe convenience, making it an essential addition to your dining experience. Elevate your table setting with these beautiful Italian serving pieces that add both style and a playful spirit to your gatherings.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.