
Fantasia American Coffee Spoon Set - 4 Pcs. - Mustard
Mfr # 10O744426
Zoro # G221847146
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Utensil Length
6 in
Includes
4 Pieces: 4 American Coffee Spoons
Service Size
Service for 1
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10O744426
Zoro #
G221847146
UPC #
786552279902
Country of Origin
Italy
Dimensions
Utensil Length
6 in
Service Size
Service for 1
Depth
6 in
Details
Includes
4 Pieces: 4 American Coffee Spoons
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Color
Yellow
Finish
Mustard
Dishwasher Safe
Yes
Assembly Required
No Assembly
Item
Coffee spoon Set
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.