
Fantasia Cake Server - Sugar Paper
Mfr # 10M71116
Zoro # G221846262
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Includes
1 piece: Cake Server
Utensil Length
9.88 in
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Finish
Sugar Paper
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10M71116
Zoro #
G221846262
UPC #
799975814582
Country of Origin
Italy
Dimensions
Utensil Length
9.88 in
Service Size
Service for 1
Details
Includes
1 piece: Cake Server
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Finish
Sugar Paper
Assembly Required
No Assembly
Color
Blue
Item
Cake Server
Dishwasher Safe
Yes
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The entire set is dishwasher safe and is backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.