
Fantasia Cake Server - Vicuna
Mfr # 10I61116
Zoro # G721846458
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Utensil Length
9.88 in
Service Size
Service for 1
Color
Grey
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10I61116
Zoro #
G721846458
UPC #
799975811949
Country of Origin
Italy
Dimensions
Utensil Length
9.88 in
Service Size
Service for 1
Details
Color
Grey
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Assembly Required
No Assembly
Item
Cake Server
Finish
Vicuna
Dishwasher Safe
Yes
Includes
1 piece: Cake Server
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The entire set is dishwasher safe and is backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.