
Fantasia Coffee Spoon Set - 4 Pcs. - Porcelain
Mfr # 10W644407
Zoro # G521846139
product price: $63.99
/eaKey Features
Utensil Length
5.25 in
Includes
4 Pieces: 4 Coffee Spoons
Dishwasher Safe
Yes
Color
White
Finish
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10W644407
Zoro #
G521846139
UPC #
786552280137
Country of Origin
Italy
Dimensions
Utensil Length
5.25 in
Service Size
Service for 1
Depth
5.25 in
Details
Includes
4 Pieces: 4 Coffee Spoons
Dishwasher Safe
Yes
Color
White
Finish
Porcelain
Item
Coffee spoon Set
Assembly Required
No Assembly
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.