Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fantasia Flatware Set - 20 Pcs. - Light Mauve

  • Mfr # 10B722020

  • Zoro # G021846011


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 4
Finish
Light Mauve
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B722020
Zoro #
G021846011
UPC #
700953265692
Country of Origin
Italy

Dimensions

Service Size
Service for 4

Details

Dishwasher Safe
Yes
Finish
Light Mauve
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Item
Cutlery Set
Assembly Required
No Assembly
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Color
Purple

Description

The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The knives are enhanced with double serration for enduring sharpness and the entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.