
Fantasia Flatware Set - 20 Pieces - Sage
Mfr # 10S622020
Zoro # G021847193
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly
Dishwasher Safe
Yes
Finish
Sage
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10S622020
Zoro #
G021847193
UPC #
799975817460
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Details
Assembly Required
No Assembly
Dishwasher Safe
Yes
Finish
Sage
Includes
20 Pieces: 4 Table Forks, 4 Table Knives, 4 Dessert Forks, 4 Dessert Spoons, 4 Coffee Spoons
Color
Green
Material
18/10 Stainless Steel, Resin (Nylon and Fiber-glass)
Item
Flatware Set
Description
The Fantasia Collection from Mepra is the perfect combination of color and sophistication. Elevate your dining experience with our Italian-crafted flatware, skillfully made from top-tier 18/10 stainless steel and resilient Nylon-Fiberglass resin. Timeless in design, these pieces feature a colorful and elegant form. With a seamless construction, the Stainless Steel body extends to the handle's end, ensuring durability. The knives are enhanced with double serration for enduring sharpness and the entire set is dishwasher safe and backed by a lifetime warranty on the handle. Discover a perfect balance of aesthetics and functionality that's not only long-lasting but also food-safe and stylish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.