Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fantasia Flatware Set - 32 Pieces - Mustard

  • Mfr # 10O722032

  • Zoro # G221847085


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 6
Finish
Mustard
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Color
Yellow
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10O722032
Zoro #
G221847085
UPC #
786552384064
Country of Origin
Italy

Dimensions

Service Size
Service for 6

Details

Finish
Mustard
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Color
Yellow
Item
Flatware Set
Dishwasher Safe
Yes
Assembly Required
No Assembly
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork

Description

You never get tired of the color, especially in our surroundings Fantasy is a funky apostrophe between the words "Elegance" and "Refinement" of all our collections. The cutlery are made of 18/10 stainless steel and highly colored handles with high resistance (it has the same resistance of the wood, but it can be washed in the dishwasher thousands of times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.