
Fantasia Flatware Set - 32 Pieces - Porcelain
Mfr # 10W622032
Zoro # G021846547
product price: $905.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Finish
Porcelain
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Color
White
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10W622032
Zoro #
G021846547
UPC #
786552384125
Country of Origin
Italy
Dimensions
Service Size
Service for 6
Details
Dishwasher Safe
Yes
Finish
Porcelain
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Color
White
Item
Flatware Set
Assembly Required
No Assembly
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Description
You never get tired of the color, especially in our surroundings Fantasy is a funky apostrophe between the words "Elegance" and "Refinement" of all our collections. The cutlery are made of 18/10 stainless steel and highly colored handles with high resistance (it has the same resistance of the wood, but it can be washed in the dishwasher thousands of times.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.