
Fantasia Flatware Set - 32 Pieces - Vanilla
Mfr # 10L622032
Zoro # G421847137
product price: $905.99
/ea
Free Shipping & Returns
Key Features
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Finish
Vanilla
Assembly Required
No Assembly
Service Size
Service for 6
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10L622032
Zoro #
G421847137
UPC #
786552384743
Country of Origin
Italy
Dimensions
Service Size
Service for 6
Details
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Finish
Vanilla
Assembly Required
No Assembly
Dishwasher Safe
Yes
Item
Flatware Set
Color
Yellow
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Description
You never get tired of the color, especially in our surroundings Fantasy is a funky apostrophe between the words "Elegance" and "Refinement" of all our collections. The cutlery are made of 18/10 stainless steel and highly colored handles with high resistance (it has the same resistance of the wood, but it can be washed in the dishwasher thousands of times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.