Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fantasia Flatware Set - 43 Pieces - Carrot

  • Mfr # 10F722043

  • Zoro # G021847001


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly
Service Size
Service for 8
Dishwasher Safe
Yes
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F722043
Zoro #
G021847001
UPC #
786552384545
Country of Origin
Italy

Dimensions

Service Size
Service for 8

Details

Assembly Required
No Assembly
Dishwasher Safe
Yes
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Color
Orange
Finish
Carrot
Item
Flatware Set
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle

Description

You never get tired of the color, especially in our surroundings Fantasy is a funky apostrophe between the words "Elegance" and "Refinement" of all our collections. The cutlery are made of 18/10 stainless steel and highly colored handles with high resistance (it has the same resistance of the wood, but it can be washed in the dishwasher thousands of times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.