
Fantasia Flatware Set - 43 Pieces - Cobalt
Mfr # 10C622043
Zoro # G321846988
product price: $1,265.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Assembly Required
No Assembly
Color
Blue
Service Size
Service for 8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10C622043
Zoro #
G321846988
UPC #
786552384194
Country of Origin
Italy
Dimensions
Service Size
Service for 8
Details
Dishwasher Safe
Yes
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Assembly Required
No Assembly
Color
Blue
Item
Flatware Set
Finish
Cobalt
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Description
You never get tired of the color, especially in our surroundings Fantasy is a funky apostrophe between the words "Elegance" and "Refinement" of all our collections. The cutlery are made of 18/10 stainless steel and highly colored handles with high resistance (it has the same resistance of the wood, but it can be washed in the dishwasher thousands of times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.