
Fantasia Flatware Set - 43 Pieces - Lavender
Mfr # 10D722043
Zoro # G321847077
product price: $1,265.99
/ea
Free Shipping & Returns
Key Features
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Service Size
Service for 8
Color
Purple
Finish
Lavender
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10D722043
Zoro #
G321847077
UPC #
786552384576
Country of Origin
Italy
Dimensions
Service Size
Service for 8
Details
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Color
Purple
Finish
Lavender
Material
18/10 Stainless Steel, Resin (Nylon and Fiber Glass)
Dishwasher Safe
Yes
Item
Flatware Set
Assembly Required
No Assembly
Description
You never get tired of the color, especially in our surroundings Fantasy is a funky apostrophe between the words "Elegance" and "Refinement" of all our collections. The cutlery are made of 18/10 stainless steel and highly colored handles with high resistance (it has the same resistance of the wood, but it can be washed in the dishwasher thousands of times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.